Shop All Parallels
Starrett
Parallels Pair
Mfr # 384W
Zoro # G0583591
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pairs 1
- Measuring Range (In.) 0.218
- Length (In.) 6 in
- Width (In.) 1 in
- Parallelism (In.) +/-0.0001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 6 in |
Width (In.) | 1 in |
Included Sizes | 1/2 in x 1 in |
Width | 1 in |
Size | 6 in x 1 in x 1/2 in |
Length | 6 in |
Details
Item | Parallel Set |
Number of Pairs | 1 |
Measuring Range (In.) | 0.218 |
Parallelism (In.) | +/-0.0001 |
Tolerance | +0.0002 in |
Parallelism | 100 micron in |
Thickness | 1/2 in |
Description
Parallel Set, Included Sizes 1/2 in x 1 in, Length 6 in, Number of Holes 0, Number of Pairs 1, Size 6 in x 1 in x 1/2 in, Thickness 1/2 in, Width 1 in, Parallelism 100 micron in, Tolerance +0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1, 3/8, SS (GL6X1000R----X0)
- PFERD 6" Square File - Swiss Pattern, Cut 0 (12848)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01Z)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- STARRETT Parallels (154A)
- STARRETT Precision Parallel, 1 3/4-2 1/4 In (154F)
- STARRETT Precision Parallel, 1 5/16-1 3/4 In (154E)
- STARRETT Parallels Set (S384-2Z)
- STARRETT Parallels Pair (384X)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- Starrett Precision Measuring Tools