Shop All Spring Calipers and Dividers
Starrett
Outside Spring Caliper, 8 In, Solid Nut
Mfr # 79A-8
Zoro # G3734227
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 8
- Construction Steel
- Nut Type Solid
- Maximum Measurement 200 mm, 8 in
- Range 0 in to 8 in/0 mm to 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 79A-8
- Zoro # G3734227
- UPC # 049659503685
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Outside Spring Caliper |
Range (In.) | 8 |
Construction | Steel |
Nut Type | Solid |
Maximum Measurement | 200 mm, 8 in |
Range | 0 in to 8 in/0 mm to 200 mm |
Minimum Measurement - Inch | 0 in |
Maximum Measurement - Inch | 8 in |
Caliper Material | Steel |
Leg Style | Flat |
Maximum Measurement - mm | 200 mm |
Joint Type | Spring |
Minimum Measurement - mm | 0 mm |
Tip Type | Solid Points |
Description
Outside Spring Caliper, Range 0 in to 8 in/0 mm to 200 mm, Joint Type Spring, Maximum Measurement 200 mm, 8 in, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Solid, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 12V REDLITHIUM Lithium-Ion, 12-Volt Battery, CP2.0 Ah (48-11-2420)
- BLACK & DECKER TimIng Belt (81273-00)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN35/64)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (210936110GR)
- STARRETT Firm Joint Caliper 6" Outside (26-6)
- STARRETT Inside Spring Caliper, 4 In, Solid (73A-4)
- STARRETT Inside Spring Caliper, 12 In, Spring (73B-12)
- STARRETT Inside Spring Caliper, 12 In, Solid (73A-12)
- STARRETT Caliper Electronic - 6IN Carbide (798BX-6/150)
- STARRETT Spring Divider, 8 In, Solid (83A-8)
- GROZ Caliper, Spring Outside, 10" (01414)
- Starrett Precision Measuring Tools