Shop All Spring Calipers and Dividers
Starrett
Outside Spring Caliper, 6 In, Solid
Mfr # 275-6
Zoro # G4746174
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 6
- Construction Steel
- Nut Type Solid
- Maximum Measurement - mm 150 mm
- Leg Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 275-6
- Zoro # G4746174
- UPC # 049659513073
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Outside Spring Caliper |
Range (In.) | 6 |
Construction | Steel |
Nut Type | Solid |
Maximum Measurement - mm | 150 mm |
Leg Style | Round |
Minimum Measurement - Inch | 0 in |
Tip Type | Solid Points |
Range | 0 in to 6 in/0 mm to 150 mm |
Maximum Measurement | 150 mm, 6 in |
Maximum Measurement - Inch | 6 in |
Minimum Measurement - mm | 0 mm |
Joint Type | Spring |
Caliper Material | Steel |
Description
Outside Spring Caliper, Range 0 in to 6 in/0 mm to 150 mm, Joint Type Spring, Maximum Measurement 150 mm, 6 in, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Solid, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points (8029D)
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach (K-2030-10+S)
- MICRO 100 Grooving Tool (QFR-025-10X)
- STARRETT Inside Spring Caliper, 4 In, Solid (73A-4)
- STARRETT Spring Divider, 8 In, Solid (83A-8)
- STARRETT Inside Spring Caliper, 12 In, Spring (73B-12)
- STARRETT Spring Divider, 12 In, Spring (83B-12)
- STARRETT Inside Spring Caliper, 6 In, Spring (73B-6)
- STARRETT Solid Nut Caliper (79A-6)
- BIG HORN 8 Inch Divider Caliper (19056)
- Starrett Spring Calipers and Dividers