Shop All Micrometers
Starrett
Outside Micrometer w/SLC, 1", Ratchet
Mfr # T230XRL W/SLC
Zoro # G1772486
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Standard Letter of Certification, Vernier Scale on Thimble, Advanced Sleeve Design, Satin Chrome Finish
- Includes Friction Thimble, Lock Nut, Carbide Faces
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T230XRL W/SLC
- Zoro # G1772486
- UPC # 049659644012
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Diameter | 235 in |
Dimension Type | Inch |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Starrett SLC - Standard Letter of Conformance, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included No, Includes Key Spanner, Lock Nut Type Ring, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Spindle Diameter 235 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Nut Driver 15.0mm (32239)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 10 Pieces (80582)
- UNIBOR 1-5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25152)
- DEWALT Bit Holder, 1/4In, 1/4In, 3In (DW2045)
- STARRETT Interchangeable Anvil Micrometer, 0 to 4" (224AARLZ)
- STARRETT Depth Micrometer, 0 to 3", 2 to 1/2 Base, 3 Rod (440Z-3L)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- STARRETT Micrometer Outside (T436.1XFL-6)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- STARRETT Micrometer Inside (78XTZ-138)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- Starrett Micrometers