Shop All Micrometers
Starrett
Outside Micrometer w/SLC, 1", Friction
Mfr # T436.1XFL-1 W/SLC
Zoro # G1972783
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Standard Letter of Certification, Vernier Scale on Thimble, Advanced Sleeve Design, Satin Chrome Finish w/Black Frame
- Includes Fiction Thimble, Lock Nut, Carbide Faces
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # T436.1XFL-1 W/SLC
- Zoro # G1972783
- UPC # 049659680003
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.25 in |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Starrett SLC - Standard Letter of Conformance, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Steel, Includes Key Spanner, Fitted Carrying Case, Lock Nut Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- HYDE Wall Patch, 6 x 6 In, Aluminum/Fiberglass (09904)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- PELICAN Orange Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-150)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- STARRETT Outside Micrometer, 2", Friction (T436.1XFL-2)
- STARRETT Digital Micrometer Depth Gage (762.1XFL-2)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- H & H INDUSTRIAL PRODUCTS Dasqua 8-9" 0.0001" Outside Micrometer (4112-1145)
- Starrett Precision Measuring Tools