Starrett

Outside Micrometer Set, 0 to 4" Range


product price: $759.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Micrometers Included 1 in, 2 in, 3 in, 4 in
  • Range 0 in to 4 in
  • Resolution 0.0001 in
  • Thimble Ratchet
  • SPC Output No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimension Type Inch

Description

Mechanical Outside Micrometer Set, Range 0 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Data Output Type No Output, Long Form Calibration Certificate No, Dimension Type Inch, Micrometers Included 1 in, 2 in, 3 in, 4 in, Number of Micrometers 4, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Metal Case, Includes Adjustable Wrench, Case, Lock Nut Type Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.