Shop All Micrometers
This Product is Discontinued
Starrett
Outside Micrometer, Mechanical, 1"/25mm, 0.001"/0.001mm (Discontinued)
Mfr # V230MXRL
Zoro # G3653054
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Features Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment
- Includes Spanner
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # V230MXRL
- Zoro # G3653054
- UPC # 049659560176
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Metric |
Details
Item | Outside Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Features | Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment |
Includes | Spanner |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
SPC Output | No |
Long Form Calibration Certificate | No |
Spindle Material | Carbide |
Operation Type | Mechanical |
Spindle Shape | Flat |
Mechanical Display Type | Vernier |
Accuracy | +/-0.002 mm |
Frame Material | Carbide |
Maximum Measurement - mm | 25 mm |
Minimum Measurement - mm | 0 mm |
Thimble Type | Friction/Ratchet |
Included Certification | Certificate of Inspection |
Description
Mechanical Outside Micrometer, Range 0 mm to 25 mm, Resolution 0.001 mm, Accuracy +/-0.002 mm, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Certificate of Inspection, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction/Ratchet, Frame Material Carbide, Includes Spanner, Lock Nut Type Ring, Maximum Measurement - mm 25 mm, Minimum Measurement - mm 0 mm, Spindle Material Carbide, Spindle Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.