Shop All Micrometers
Starrett
Outside Micrometer, Mechanical, 1 to 2", 0.001"
Mfr # T2XRL
Zoro # G3658033
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 1 to 2"
- Features Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T2XRL
- Zoro # G3658033
- UPC # 049659500240
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 1 to 2" |
Features | Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment |
Includes | Spanner |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
SPC Output | No |
Long Form Calibration Certificate | No |
Accuracy | +/-0.00005 in |
Thimble Type | Friction/Ratchet |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Inspection |
Description
Mechanical Outside Micrometer, Range 1 in to 2 in, Resolution 0.001 in, Accuracy +/-0.00005 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Mechanical Display Type Vernier, Thimble Type Friction/Ratchet, Includes Spanner, Lock Nut Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit Set, Multi-Purpose, 7 pcs. (01510)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-10MM)
- MILTON Female "M" Style Coupler, 1/4"NPT (715)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- STARRETT Outside Micrometer, 5 to 6" Range, Ratchet (T444.1XRL-6)
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- MITUTOYO Digital Micrometer, Blade, 1 to 2", SPC (422-331-30)
- Starrett Micrometers