Shop All Micrometers
Starrett
Outside Micrometer Case, 2"
Mfr # 216ZZ-2
Zoro # G2348320
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 216ZZ-2
- Zoro # G2348320
- UPC # 049659561715
- Country of Origin United States
- Category Micrometers
Details
Item | Outside Micrometer Case |
Range | 2" |
Description
Outside Micrometer Case,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Contact Point, 7/16L x 1/16 In (PT06632-11)
- STARRETT Steel Rule Spring-Tempered 6" 4R Grads (604R-6)
- BESSEY 24 Clutch Bar Clamp (GSCC2.524)
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- STARRETT Tube Type Outside Micrometer, 1" (569AXP)
- STARRETT Micrometer Inside (823FZ)
- STARRETT Micrometer Outside (T436.1XRL-2)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- STARRETT Micrometer Digital 10-11" (T216XRL-11)
- STARRETT Micrometer Inside (124MAZ)
- MITUTOYO Micrometer, V-Anvil, .05-.6/.001" (114-163)
- Starrett Micrometers