Shop All Micrometers
Starrett
Outside Micrometer, 6", Ratchet
Mfr # 436.1XRL-6
Zoro # G2923487
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 436.1XRL-6
- Zoro # G2923487
- UPC # 049659680300
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.25 in |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 5 to 6" |
Features | Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
Anvil Material | Carbide |
Spindle Material | Carbide |
Maximum Measurement - Inch | 6 in |
Minimum Measurement - Inch | 5 in |
Case Included | Yes |
Frame Material | Steel |
Spindle Shape | Flat |
Accuracy | +/-0.0001 in |
Case Type | Plastic Case |
Anvil Shape | Flat |
Operation Type | Mechanical |
Thimble Type | Ratchet |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 5 in to 6 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Steel, Includes -, Lock Nut Type Ring, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 5 in, Spindle Diameter 0.25 in, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ratcheting Wrench Tray 31-Piece Set -SAE (30392)
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- PROTO 1/2 in Drive Hex Socket Bit SAE 18 mm Tip, 2 3/4 in L (J5441R-18M)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4018)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- STARRETT Outside Micrometer, 1", Friction (T230XFL)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- Starrett Precision Measuring Tools