Shop All Micrometers
Starrett
Outside Micrometer, 5", Ratchet
Mfr # 436.1XRL-5
Zoro # G1166155
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 436.1XRL-5
- Zoro # G1166155
- UPC # 049659680249
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 4 to 5" |
Features | Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
Spindle Material | Carbide |
Anvil Material | Carbide |
Anvil Shape | Flat |
Case Included | Yes |
Spindle Shape | Flat |
Operation Type | Mechanical |
Maximum Measurement - Inch | 5 in |
Accuracy | +/-0.0001 in |
Thimble Type | Ratchet |
Minimum Measurement - Inch | 4 in |
Case Type | Plastic Case |
Frame Material | Steel |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 4 in to 5 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Steel, Includes -, Lock Nut Type Ring, Maximum Measurement - Inch 5 in, Minimum Measurement - Inch 4 in, Spindle Diameter 0.25 in, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 24tpi #12018-10, Tough Duty Metal Cutting, 10PK (12018-10)
- J.W. WINCO DIN653-M6-20 Flat Knurled Thumb Screw (6N20F48)
- DEWALT Cordless Recip Saw Kit w/Grinder (DCS380P1/DCG412B)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- STARRETT Outside Micrometer, 2", Ratchet (436.1XRL-2)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- STARRETT Outside Micrometer w/SLC, 1", Friction (T436.1XFL-1 W/SLC)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- Starrett Precision Gauges & Accessories