Shop All Micrometers
Starrett
Outside Micrometer, 4 to 5" Range, Ratchet
Mfr # 444.1MXRL-50
Zoro # G1589347
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Features Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
- Includes Adjustable Wrench, Case
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 444.1MXRL-50
- Zoro # G1589347
- UPC # 049659510737
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Metric |
Description
Mechanical Outside Micrometer, Range 25 mm to 50 mm, Resolution 0.01 mm, Accuracy +/-0.002 mm, Long Form Calibration Certificate No, Dimension Type Metric, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Includes Adjustable Wrench, Case, Lock Nut Type Ring, Maximum Measurement - mm 50 mm, Minimum Measurement - mm 25 mm, Rotating Spindle (Yes/No) Yes, Spindle Diameter 0.25 in, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Air Drill, Right Angle, Reversible, 3/8" (SX545B)
- HTI Double Edge Sharp Plastic Blades Pk (PB300)
- MILWAUKEE TOOL EXACT #6 Copper 12T U-Style Die (49-12-U006C)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1070)
- STARRETT Outside Micrometer, 3 to 4" Range, Ratchet (444.1MXRL-25)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- STARRETT Outside Micrometer w/SLC, 1", Friction (T436.1XFL-1 W/SLC)
- STARRETT Blade Micrometer, 1-2", 0.001" Res (486P-2)
- STARRETT Micrometer Inside (823FZ)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- Starrett Precision Gauges & Accessories