Shop All Micrometers
Starrett
Outside Micrometer, 3", Friction
Mfr # T436.1XFL-3
Zoro # G3303194
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T436.1XFL-3
- Zoro # G3303194
- UPC # 049659680157
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 2 to 3" |
Features | Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
Anvil Material | Carbide |
Spindle Material | Carbide |
Frame Material | Steel |
Thimble Type | Friction |
Minimum Measurement - Inch | 2 in |
Anvil Shape | Flat |
Spindle Shape | Flat |
Case Included | Yes |
Case Type | Plastic Case |
Maximum Measurement - Inch | 3 in |
Operation Type | Mechanical |
Accuracy | +/-0.0001 in |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 2 in to 3 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Steel, Includes -, Lock Nut Type Ring, Maximum Measurement - Inch 3 in, Minimum Measurement - Inch 2 in, Spindle Diameter 0.25 in, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE MULE Midget Pike Pole, Curved Tip, 112 in Handle Dia, 3 ft Handle Length, Wood Handle, Carbon Steel (13920)
- MICRO 100 Indexable Boring Bar, A05H SDQCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0901)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- STARRETT Outside Micrometer w/ Case, 1", Friction (T436.1XFL-1)
- STARRETT Outside Micrometer, 2", Friction (T436.1XFL-2)
- STARRETT Digital Outside Micrometer (733.1XFLZ-15)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- STARRETT Inside Micrometer, 0.2 to 1.2" (700A)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- Starrett Precision Gauges & Accessories