Shop All Micrometers
Starrett
Outside Micrometer, 25 to 50mm Range
Mfr # T436.1XRL-9
Zoro # G1575292
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
- Includes Adjustable Wrench, Case
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # T436.1XRL-9
- Zoro # G1575292
- UPC # 049659727364
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.3 in |
Description
Mechanical Outside Micrometer, Range 8 in to 9 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included No, Frame Material Steel, Includes Adjustable Wrench, Lock Nut Type Ring, Maximum Measurement - Inch 9 in, Minimum Measurement - Inch 8 in, Rotating Spindle (Yes/No) Yes, Spindle Diameter 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Screwdriver Set, Slotted, Alloy Steel, 6 Pieces (JHW100P-6SD)
- OSG Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (1410104605)
- BOSCH Spade Bit, 1 In (DSB1013)
- MASON Floor Mount Vibration Isolator, 1000 lb. (20UZ15)
- STARRETT Micrometer Outside (T436.1XRL-1)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- STARRETT Micrometer Outside (T436.1XRL-2)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- STARRETT Outside Micrometer, 7/8", Pointed Anvil (210AP)
- STARRETT Can Seam Micrometer, Snub Nose, 0-0.375" (207Z)
- INSIZE Outside Micrometer, Ratchet (3206-150A)
- Starrett Micrometers