Shop All Micrometers
Starrett
Outside Micrometer, 2" to 3" Range
Mfr # T444.1XRL-3
Zoro # G1575423
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
- Includes Adjustable Wrench, Case
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T444.1XRL-3
- Zoro # G1575423
- UPC # 049659520859
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Description
The Starrett T444.1XRL-3 Outside Micrometer is a high-quality micrometer that is the perfect solution for all your measuring needs. The outside micrometer has a 2" to 3" range and measures in increments of 0.0001". This flat anvil design offers superior accuracy, resolution and reliability. The spindle lock ensures that you can change measurements quickly without having to rezero the tool every time. The Starrett T444.1XRL-3 Outside Micrometer will help you complete all your projects with ease and precision.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- KLEIN TOOLS Canvas Tool Bag, 12-Inch (5102-12)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3015-F)
- STARRETT Outside Micrometer, 5 to 6" Range, Ratchet (T444.1XRL-6)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- STARRETT Outside Micrometer, 1", Friction (T230XFL)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- STARRETT Precision Outside Micrometer, 13" (436.1XRLZ-13)
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- Starrett Precision Gauges & Accessories