Shop All Micrometers
Starrett
Outside Micrometer, 2", Friction
Mfr # T436.1XFL-2
Zoro # G3146297
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T436.1XFL-2
- Zoro # G3146297
- UPC # 049659680072
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 1 to 2" |
Features | Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
Spindle Material | Carbide |
Anvil Material | Carbide |
Accuracy | +/-0.0001 in |
Anvil Shape | Flat |
Case Included | Yes |
Operation Type | Mechanical |
Spindle Shape | Flat |
Case Type | Plastic Case |
Thimble Type | Friction |
Maximum Measurement - Inch | 2 in |
Frame Material | Steel |
Minimum Measurement - Inch | 1 in |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Steel, Includes -, Lock Nut Type Ring, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in, Spindle Diameter 0.25 in, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #83 HSS Black Oxide Jobber Length Drill Bit (DWDN83)
- WESTWARD Folding Rule, 78-3.4 In., Standard (30PC15)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #53 (C15888)
- COBRA TOOLS Cobra Products 10250 0.25 in. x 25 ft. Wire Drain Auger Plumbers Snake (10250)
- STARRETT Outside Micrometer w/ Case, 1", Friction (T436.1XFL-1)
- STARRETT Outside Micrometer, 3", Friction (T436.1XFL-3)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- Starrett Precision Measuring Tools