Shop All Micrometers
Starrett
Outside Micrometer, 100 to 125mm Range
Mfr # T436.1XRL-12
Zoro # G1589310
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
- Includes Adjustable Wrench, Case
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T436.1XRL-12
- Zoro # G1589310
- UPC # 049659727395
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Diameter | 0.3 in |
Dimension Type | Inch |
Description
Mechanical Outside Micrometer, Range 11 in to 12 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Frame Material Steel, Includes Adjustable Wrench, Lock Nut Type Ring, Maximum Measurement - Inch 12 in, Minimum Measurement - Inch 11 in, Rotating Spindle (Yes/No) Yes, Spindle Diameter 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 30 in, Center Cut (0290MC)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-100)
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (409383)
- KLEIN TOOLS 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7" L, Chrome Plated Finish (65720)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- STARRETT Micrometer Outside (T436.1XRL-1)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Micrometer Digital 10-11" (T216XRL-11)
- STARRETT Outside Micrometer, 75 to 100mm Range (T436.1XRL-11)
- STARRETT Depth Micrometer, 0 to 6" (440Z-6RL)
- Starrett Precision Gauges & Accessories