Shop All Micrometers
Starrett
Outside Micrometer, 1", Friction
Mfr # T230XFL
Zoro # G2182381
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T230XFL
- Zoro # G2182381
- UPC # 049659509472
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Diameter | 235 in |
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Features | Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
Anvil Material | Carbide |
Spindle Material | Carbide |
Accuracy | +/-0.0001 in |
Case Included | No |
Maximum Measurement - Inch | 1 in |
Minimum Measurement - Inch | 0 in |
Operation Type | Mechanical |
Anvil Shape | Flat |
Spindle Shape | Flat |
Thimble Type | Friction |
Mechanical Display Type | Vernier |
Description
If you need to measure objects accurately, the Starrett T230XFL Outside Micrometer is a tool that will come in handy. It measures from 0 to 1" with a resolution of 0.0001". This outside micrometer has a flat spindle and friction thimble operation. The knurled ring lock nut helps you secure the anvil and thimble for easy one-handed operation. Featuring carbide anvils, this micrometer offers accurate measurements every time. The instrument's flat anvil material ensures that it will not leave marks on your workpiece or cause damage to delicate surfaces. This reliable Starrett T230XFL Outside Micrometer will give you the accuracy and control you require when measuring items accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- PRO-SERIES 3" Precision Toolmaker's Vise (3900-2013)
- PROTO Slugging Wrench, Offset, 1-1/2 in., 10 L (JUSN324)
- KRAFT TOOL Duck Bill Trowel w/Wood Hand, 10" x 2 (GG444)
- STARRETT Outside Micrometer, 3", Friction (T436.1XFL-3)
- STARRETT Outside Micrometer Case, 2" (216ZZ-2)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- STARRETT Micrometer Outside (436.1MXFL-25)
- STARRETT Inside Micrometer, 4 to 40" (823EZ)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-12)
- Starrett Micrometers