No Product Image Available

Starrett

Null Modem Cable


product price: $27.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Compatible Output Devices 1402R Repeater
  • Output End Connection Type D89
  • For Use With 1400 Datasure(R) 4.0
  • Instrument Connection Type DB9 to DB9
  • Cable Length 3 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Starrett
  • MFR # PT64175
  • Zoro # G202014956
  • UPC #
    049659600100
  • Country of Origin China
  • Category Modems

Dimensions

Cable Length 3 ft

Details

Compatible Output Devices 1402R Repeater
Output End Connection Type D89
For Use With 1400 Datasure(R) 4.0
Instrument Connection Type DB9 to DB9
Item Null Modem Cable
Brand and Series Starrett 1400 DataSure(R) 4.0 Wireless Products and Components

Description

Null Modem Cable, Brand and Series Starrett 1400 DataSure(R) 4.0 Wireless Products and Components, Cable Length 3 ft, For Use With 1400 Datasure(R) 4.0, Instrument Connection Type DB9 to DB9, Output End Connection Type D89, Compatible Output Devices 1402R Repeater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.