Shop All Angle, Pitch, and Slope Locators
Starrett
Miter Protractor, Plastic, 7 In, 360 Deg
Mfr # 505P-7
Zoro # G0962184
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Finish Uncoated
- Features Two Scales - One to Show Angle for Miter Joint, Other to Fit Single Workpiece to an Angle, Reads Upside Down or Backwards
- Head Rectangular
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 505P-7
- Zoro # G0962184
- UPC # 049659122558
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 7 in |
Blade Size | 7 in |
Head Length | 3 in |
Blade Length | 7 in |
Details
Item | Manual-Reading Miter Protractor |
Finish | Uncoated |
Features | Two Scales - One to Show Angle for Miter Joint, Other to Fit Single Workpiece to an Angle, Reads Upside Down or Backwards |
Head | Rectangular |
Material | Plastic |
Accuracy | +/-0.5 Degrees |
Range | 0 Degrees to 360 Degrees |
Magnetic Head | No |
Repeatability | 1/2 Degrees |
Operation Type | Mechanical |
Head Shape | Circle |
Graduations | 1 Degrees |
Blade Thickness | 0.25 in |
Protractor Style | Miter Protractor |
Description
The Starrett 505P-7 Miter Protractor is the ideal tool for accurately measuring angles. It can be used to set up machinery, equipment and tools. The miter protractor has a length of 7 in., with graduations of 1 degrees on its 360 degree scale. The blade measures 7 in. long, with a thickness of 0.25 in.. Made from plastic, this manual reading angle locator is designed to provide accurate measurements time after time. If you are looking for an accurate angle measurement device, then look no further than the Starrett 505P-7 Miter Protractor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End Extra Long Length (5437784)
- PELICAN Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D (IM2100)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH8 (21516)
- KEO 1 x 90 deg KEO HSS RH SF Countersink (53109)
- STARRETT Steel Protractor, Round, 6 In (C19)
- STARRETT Protractor and Depth Gage, 6 In (C493B)
- STARRETT Angle Meter, Magnetic Base, 0-90 Deg (AM-2)
- STARRETT Miter Protractor, 7 In (505A-7)
- STARRETT Steel Protractor, Rectangular, 6 In (C183)
- STARRETT Miter Protractor, 12 In (505A-12)
- JOHNSON LEVEL & TOOL Locator, Pitch/Slope (750)
- Starrett Angle, Pitch, and Slope Locators