Shop All Angle, Pitch, and Slope Locators
Starrett
Miter Protractor, 7 In
Mfr # 505A-7
Zoro # G2308101
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated
- Head Rectangular
- Material Steel
- Blade Yes
- Range 0 Degrees to 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 505A-7
- Zoro # G2308101
- UPC # 049659116779
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 7 in |
Blade Length | 7 in |
Head Length | 3 in |
Details
Item | Manual-Reading Miter Protractor |
Finish | Uncoated |
Head | Rectangular |
Material | Steel |
Blade | Yes |
Range | 0 Degrees to 360 Degrees |
Accuracy | +/-0.5 Degrees |
Features | Quick Miter Saw Setting |
Graduations | 1 Degrees |
Repeatability | 1/2 Degrees |
Head Shape | Circle |
Blade Thickness | 0.25 in |
Operation Type | Mechanical |
Magnetic Head | No |
Protractor Style | Miter Protractor |
Description
The Starrett 505A-7 Miter Protractor is a precision tool for miter saws. It allows you to accurately measure angles on your saw blade, so you can make accurate cuts every time. With an accuracy of +/-0.5 degrees, the steel protractor has 1 degree graduations and repeatability of 1/2 degrees. It has a length of 7 in., with graduations at 1 degree intervals. The blade is made from high quality steel and measures 7 in. long with 0.25 in thickness, while the head measures 3 in long and features a thumbscrew locking device for quick set up and clamping purposes. This Starrett Miter Protractor will give you more control over your miter saw project outcomes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Intchbl Hd Trq Wrnc, 40 to 200 "-lb. (IST-10WM200)
- AVEN Tweezer, Straight Serrated, 10in.L (18433)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- REED MID LINE VISE 8IN 01390 (708)
- STARRETT Miter Protractor, 12 In (505A-12)
- STARRETT Protractor and Depth Gage, 6 In (C493B)
- STARRETT Steel Protractor, Rectangular, 6 In (C183)
- STARRETT Steel Protractor, Round, 6 In (C19)
- STARRETT Miter Protractor, Plastic, 7 In, 360 Deg (505P-7)
- STARRETT Angle Meter, Magnetic Base, 0-90 Deg (AM-2)
- MILWAUKEE TOOL Angle Gauge (48-22-5602)
- Starrett Angle, Pitch, and Slope Locators