Shop All Indicator Holders, Bases, and Stands
Starrett
Mini-Magnetic Tool Holder
Mfr # 661
Zoro # G2283452
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Cast Iron
- Screw Type Fixed Arm
- Step Type Flat
- Includes Base and Fixed Arm
- Maximum Reach 4.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 661
- Zoro # G2283452
- UPC # 049659686203
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size | 1.18 in L x 1.18 in W x 1 in H |
Base Height | 1 in |
Base Thread Size | 1/4 in-20 |
Base Length | 1 3/16 in |
Working Length of Upper Arm | 4.17 in |
Working Length of Post/Lower Arm | 4.17 in |
Working Length of Snug/Third Arm | 0.5 in |
Base Width | 1 3/16 in |
Details
Item | Mini Magnetic-Base Indicator Holder |
Construction | Cast Iron |
Screw Type | Fixed Arm |
Step Type | Flat |
Includes | Base and Fixed Arm |
Maximum Reach | 4.17 in |
Arm Type | Mini Post and Snug |
Includes Snug | Yes |
Base Type | Magnetic |
Holding Power | 30 lbf |
Magnet Type | Always On |
Compatible Indicator Mounts | 3/8 in, 8 mm, Dovetail Mount |
Accessory Type | Mini Magnetic-Base Indicator Holder |
Description
Mini Magnetic-Base Indicator Holder, Arm Type Mini Post and Snug, Base Height 1 in, Base Length 1 3/16 in, Base Size 1.18 in L x 1.18 in W x 1 in H, Base Type Magnetic, Base Width 1 3/16 in, Compatible Indicator Mounts 3/8 in, 8 mm, Dovetail Mount, Holding Power 30 lbf, Maximum Reach 4.17 in, Step Type Flat, Working Length of Post/Lower Arm 4.17 in, Working Length of Snug/Third Arm 0.5 in, Working Length of Upper Arm 4.17 in, Base Thread Size 1/4 in-20, Construction Cast Iron, Includes Snug Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 8-Inch (213-8NE-EINS)
- DRILL AMERICA #2 Spiral Flute Screw Extractor and 7/64in Left Hand Drill Bit Kit (POUEZ2)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 1/2"R (PL017)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (48222)
- STARRETT Clamp Each (161B)
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT Clamp Each (161AA)
- STARRETT Swivel Post Snug w/Clamp (PT22428)
- STARRETT Magnetic Indicator Holder, 100 Lb, 1/4-20 (657P)
- ASIMETO 2mm Ruby Ball x 21.8mm Asimeto Test Indicator Tip (7500823)
- Starrett Precision Measuring Tools