Shop All Dial Indicators
This Product is Discontinued
Starrett
Mini-Cator Assembly 0001 Model (Discontinued)
Mfr # 80-111J
Zoro # G0963046
Free Shipping & Returns
This Product is Discontinued
Key Features
- Graduations 0.0001 in
- Range 0-.025 in
- Features Built for Gaging Dimensions in Tight Places; Equipped with High Precision, Low Friction Movements and Frictionally Adjustable Bezels for Quick, Positive Zero Setting; Unbreakable Crystal; Hardened Stainless Steel Bottom Stems, Rack, Spindle, Gears and Pinions; Balanced and Tapered Hands are Easy to Follow
- Finish Dial: No-Glare Satin, Bezel: Black, Case: Silver
- Accuracy +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 80-111J
- Zoro # G0963046
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 1.25 in |
Stem Dia. | 0.2185 in |
Stem Thread Size | #0-80 |
Dimension Type | Inch |
Description
Mini-Cator Assembly 0001 Model, Range 0 in to 0.025 in, Graduations 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-5-0, Dial Size 1.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.