Shop All Micrometer Accessories
Starrett
Micrometer Tube
Mfr # 724LZ-60
Zoro # G0663805
product price: $4,992.99
/ea
Free Shipping & Returns
$4,992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 54 in to 60 in
- Includes Wood Case
- Thimble Plain
- Resolution 0.001 in
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 724LZ-60
- Zoro # G0663805
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Interchangeable-Anvil Outside Micrometer |
Range | 54 in to 60 in |
Includes | Wood Case |
Thimble | Plain |
Resolution | 0.001 in |
SPC Output | No |
Micrometers Included | 55 in, 57 in, 59 in |
Anvil Material | Steel |
Case Type | Wooden |
Spindle Material | Steel |
Operation Type | Mechanical |
Thimble Type | Plain |
Features | Interchangeable Anvils |
Lock Nut Type | Ring |
Case Included | Yes |
Anvil Shape | Flat |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 54 in to 60 in, Resolution 0.001 in, SPC Output No, Anvil Shape Flat, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Steel, Case Included Yes, Case Type Wooden, Features Interchangeable Anvils, Includes Wood Case, Lock Nut Type Ring, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Mount, 2 Threaded Studs, .56" Dia, .50"H, 10-32 Thread (351.1-14-13-10-55)
- MARKAL Lumber Crayon, Orange, Wax, PK12 (80354)
- MALCO BHE10 Bit Holder Extension, Black (BHE10)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 5/8" (80605)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-10)
- STARRETT Depth Rod, 9"-10" for 749 Depth Mcrometer (PT99460)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 3 Pcs (S234D)
- STARRETT Jack Only (190A)
- STARRETT Depth Rod, 3"-4" for 440 Dpth Micrometers (PT99334)
- STARRETT Movable Bridge, 20"/500mm (PT06134)
- STARRETT Adaptor Contact-Met (196MR)
- Starrett Precision Gauges & Accessories