Shop All Micrometer Accessories
Starrett
Micrometer Tube
Mfr # 724LZ-18
Zoro # G0663735
Free Shipping & Returns
$2,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 12 in to 18 in
- Micrometers Included 12 in, 13 in, 14 in, 15 in, 16 in, 17 in
- SPC Output No
- Thimble Plain
- Resolution 0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 724LZ-18
- Zoro # G0663735
- UPC # 00049659529944
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Interchangeable-Anvil Outside Micrometer |
Range | 12 in to 18 in |
Micrometers Included | 12 in, 13 in, 14 in, 15 in, 16 in, 17 in |
SPC Output | No |
Thimble | Plain |
Resolution | 0.001 in |
Includes | Wood Case |
Case Included | Yes |
Anvil Material | Steel |
Accuracy | +/-0.0003 in |
Features | Interchangeable Anvils |
Thimble Type | Plain |
Case Type | Wooden |
Anvil Shape | Flat |
Minimum Measurement - Inch | 12 in |
Maximum Measurement - Inch | 18 in |
Spindle Material | Steel |
Operation Type | Mechanical |
Lock Nut Type | Ring |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 12 in to 18 in, Resolution 0.001 in, Accuracy +/-0.0003 in, SPC Output No, Anvil Shape Flat, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Steel, Case Included Yes, Case Type Wooden, Features Interchangeable Anvils, Includes Wood Case, Lock Nut Type Ring, Maximum Measurement - Inch 18 in, Minimum Measurement - Inch 12 in, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Sand Cloth 150Grit (70171)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, Bright (1204200)
- GEARWRENCH 14 Dr 90T Long Handle Teardrop Ratchet (KDT81028T)
- PRIME-LINE Plunger, 6 in., Light Duty, Rubber Cup, Red, Wooden Handle Single Pack (MP56750)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-6)
- STARRETT Depth Rod, 9"-10" for 749 Depth Mcrometer (PT99460)
- STARRETT Steel/Vinyl Deluxe Padded Micrometr Case (949)
- STARRETT Case Only Vinyl (1634)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 5 Pcs (S234E)
- STARRETT Wood Case, S436EZ Micrometer Sets (938)
- STARRETT Depth Rod, 8"-9" for 749 Depth Micrometer (PT99459)
- Starrett Precision Gauges & Accessories