Shop All Micrometer Sets
Starrett
Micrometer Set Outside
Mfr # ST436DXRLZ
Zoro # G0964875
product price: $3,359.99
/ea
Free Shipping & Returns
$3,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 10 in, 11 in, 12 in, 7 in, 8 in, 9 in
- Range 6 in to 12 in
- Resolution 0.0001 in
- SPC Output No
- Thimble Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # ST436DXRLZ
- Zoro # G0964875
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 10 in, 11 in, 12 in, 7 in, 8 in, 9 in |
Range | 6 in to 12 in |
Resolution | 0.0001 in |
SPC Output | No |
Thimble Type | Ratchet |
Long Form Calibration Certificate | No |
Number of Micrometers | 6 |
Spindle Shape | Flat |
Case Type | Wood Case |
Accuracy | +/-0.0001 in |
Anvil Material | Carbide |
IP Rating | Not Rated |
Lock Nut Type | Ring |
Operation Type | Mechanical |
Data Output Type | No Output |
Case Included | Yes |
Anvil Shape | Flat |
Spindle Material | Carbide |
Description
Mechanical Outside Micrometer Set, Range 6 in to 12 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Data Output Type No Output, Long Form Calibration Certificate No, Dimension Type Inch, Micrometers Included 10 in, 11 in, 12 in, 7 in, 8 in, 9 in, Number of Micrometers 6, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Wood Case, Lock Nut Type Ring, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7218)
- MONTI BRISTLE BLASTER Front Housing (Quantity Of Two) (10MT32317)
- UWS Replacement Key, KEYCH508 (KEYCH508)
- ULLMAN Pick And Hook Set, Steel, 5-9/16in.L, 5 pcs (MP-6)
- STARRETT Inside Micrometer Set, 4 to 6" Range (S770BXTKZ)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- STARRETT Anvil Micrometer Set, 300 to 400mm Range (224.1MDRLZ)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- STARRETT Outside Micrometer Stand, for I In (3206)
- STARRETT Micrometer Set, 0 to 4 In, 0.0001 In (ST436.1BXRLZ)
- Starrett Micrometers & Sets