Shop All Micrometer Sets
Starrett
Micrometer Set Outside
Mfr # ST436.1CXRLZ
Zoro # G0582779
Free Shipping & Returns
$1,951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in, 4 in, 5 in, 6 in
- Range 0 in to 6 in
- Resolution 0.0001 in
- Thimble Ratchet
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # ST436.1CXRLZ
- Zoro # G0582779
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 2 in, 3 in, 4 in, 5 in, 6 in |
Range | 0 in to 6 in |
Resolution | 0.0001 in |
Thimble | Ratchet |
SPC Output | No |
Includes | (6) Micrometers, Adjusting Wrench, Case, Standards |
Thimble Type | Ratchet |
Anvil Shape | Flat |
Lock Nut Type | Ring |
Spindle Shape | Flat |
Long Form Calibration Certificate | No |
Number of Micrometers | 6 |
Operation Type | Mechanical |
Case Included | Yes |
Data Output Type | No Output |
IP Rating | Not Rated |
Case Type | Wood Case |
Accuracy | +/-0.0001 in |
Spindle Material | Carbide |
Anvil Material | Carbide |
Description
Mechanical Outside Micrometer Set, Range 0 in to 6 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Data Output Type No Output, Long Form Calibration Certificate No, Dimension Type Inch, Micrometers Included 1 in, 2 in, 3 in, 4 in, 5 in, 6 in, Number of Micrometers 6, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Wood Case, Includes (6) Micrometers, Adjusting Wrench, Case, Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- DRILL AMERICA 5/32" Carbide 4 Flute Single End End Mill (MMO5/32-4FSE)
- OTC Stinger 9 Way Slide Hammer Puller Set (4579)
- ZORO SELECT Chucking Reamer Sets, 1-13x0.5mm, 25pc (11V307)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- STARRETT Inside Micrometer Set, 6 to 8" Range (S770BXTLZ)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Anvil Micrometer Set, 12 to 16" Range (224.1DRLZ)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- Starrett Precision Measuring Tools