Shop All Micrometer Sets
Starrett
Micrometer Set Inside
Mfr # S78XTEZ
Zoro # G0963335
product price: $3,653.99
/ea
Free Shipping & Returns
$3,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00025 in
- Includes Setting Rings
- Thimble Type Friction
- Included Certification None
- Maximum Measurement - Inch 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S78XTEZ
- Zoro # G0963335
- Country of Origin United Kingdom
- Category Micrometer Sets
Dimensions
Maximum Measuring Depth | 3.167 in |
Details
Item | Mechanical 3-Point Inside Micrometer Set |
Range | 3/4 in to 2 in |
Resolution | 0.00025 in |
Includes | Setting Rings |
Thimble Type | Friction |
Included Certification | None |
Maximum Measurement - Inch | 2 in |
Operation Type | Mechanical |
Minimum Measurement - Inch | 3/4 in |
Case Included | Yes |
Included Ranges | 3/4 to 2 in |
Contact Point Material | Carbide |
Features | Self-Centering Contacts For True Readings, Blind Bore Measuring Capability Above 1/2 in Diameter, Extensions Available up to 6 in For Deep Hole Measuring, Depth Stop/Collar Also Available For .080 in-.250 in Range |
Inside Micrometer Type | 3-Point Inside Micrometer |
Accuracy | +/-0.00015 in |
Number of Micrometers | 3 |
Description
Mechanical 3-Point Inside Micrometer Set, Range 3/4 in to 2 in, Resolution 0.00025 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 3, Operation Type Mechanical, Thimble Type Friction, Case Included Yes, Contact Point Material Carbide, Features Self-Centering Contacts For True Readings, Blind Bore Measuring Capability Above 1/2 in Diameter, Extensions Available up to 6 in For Deep Hole Measuring, Depth Stop/Collar Also Available For .080 in-.250 in Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 3/8 in, 135 Degrees, High Speed Steel, Black Oxide (C23850)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9/32 in, SAE (SIB22207)
- 3M Air Orbital Sander, 1.1 lb, 0.27hp, 0.19 in (60440241952)
- APOLLO TOOLS 71 Piece Household Tool Kit (DT0204)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- STARRETT Micrometer Set Electronic (S3732CXFLZ)
- STARRETT Micrometer Set Outside (ST436.1CXRLZ)
- STARRETT Micrometer Set, 0-3 In, 0.0001 Res, 3 Pc (ST436.1AXRLZ)
- STARRETT Inside Micrometer Set, 4 to 8" Range (S770BXTGZ)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- CENTRAL TOOLS MICROMETER OUTSIDE STORM 4"-5" (CE3M105)
- Starrett Micrometers & Sets