Shop All Micrometer Sets
Starrett
Micrometer Set, 13-24 In, 0.001 Res, 12 Pc
Mfr # S436FXRLZ
Zoro # G4780377
product price: $13,689.99
/ea
Free Shipping & Returns
$13,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in, 24 in
- Range 12 in to 24 in
- Resolution 0.001 in
- Thimble Ratchet
- SPC Output NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S436FXRLZ
- Zoro # G4780377
- UPC # 049659644661
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in, 24 in |
Range | 12 in to 24 in |
Resolution | 0.001 in |
Thimble | Ratchet |
SPC Output | NO |
Thimble Type | Ratchet |
Includes | Spanner Wrench, Standards, Wood Case |
Resolution (In./mm) | 0.001 |
Accuracy | +/-0.0001 in |
Anvil Material | Carbide |
Data Output Type | No Output |
Spindle Shape | Flat |
Long Form Calibration Certificate | No |
Anvil Shape | Flat |
Case Type | Wood Case |
Spindle Material | Carbide |
Case Included | Yes |
IP Rating | Not Rated |
Number of Micrometers | 12 |
Operation Type | Mechanical |
Lock Nut Type | Ring |
Description
Mechanical Outside Micrometer Set, Range 12 in to 24 in, Resolution 0.001 in, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Data Output Type No Output, Long Form Calibration Certificate No, Dimension Type Inch, Micrometers Included 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in, 24 in, Number of Micrometers 12, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Wood Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Angled Head, 9-Inch (D2000-49)
- DEWALT Small Angle Grinder, 4.5 in (115 mm), Paddle Switch, 11 Amps, 120V, Corded, One-Touch Guard (DWE402)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- STARRETT Anvil Micrometer Set, 6 to 12" Range (224.1GRLZ)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- MITUTOYO Micrometer Set, 0-3 In, 0.001 In, 3Pc (103-929)
- Starrett Micrometer Sets