Shop All Micrometer Sets
Starrett
Micrometer Set, 0.080 to 0.250" Range
Mfr # S770BXTBZ
Zoro # G1619937
Free Shipping & Returns
$4,021.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0.08 in to 0.25 in, 2 mm to 6 mm
- Resolution 0.00005 in, 0.001 mm
- Thimble Friction
- SPC Output Yes
- Movement of Screw 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # S770BXTBZ
- Zoro # G1619937
- UPC # 049659726176
- Country of Origin United Kingdom
- Category Micrometer Sets
Dimensions
Rod Dia. | 0.250 in |
Maximum Measuring Depth | 0.75 in |
Description
Digital 3-Point Inside Micrometer Set, Range 0.08 in to 0.25 in, 2 mm to 6 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 2-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (10E254)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-5/16 (55484)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Standard Length, Impact Socket (D020352)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- STARRETT Inside Micrometer Set, 0.750 to 2" Range (S770BXTEZ)
- STARRETT Micrometer Set, 0 to 3 In, 0.0001 In (ST436.1AXFLZ)
- STARRETT Micrometer Set, 0 to 6 In, 0.001 In (S436.1CXRLZ)
- STARRETT Inside Micrometer Set, 6 to 8" Range (S770BXTLZ)
- WESTWARD Micrometer Set, Outside (4KU86)
- Starrett Precision Gauges & Accessories