Shop All Micrometer Sets
Starrett
Micrometer Set, 0 to 6 In, 0.001 In
Mfr # S436.1CXRLZ
Zoro # G4745867
product price: $1,891.99
/ea
Free Shipping & Returns
$1,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in, 4 in, 5 in, 6 in
- Range 0 in to 6 in
- Resolution 0.001 in
- Thimble Ratchet
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S436.1CXRLZ
- Zoro # G4745867
- UPC # 049659680447
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 2 in, 3 in, 4 in, 5 in, 6 in |
Range | 0 in to 6 in |
Resolution | 0.001 in |
Thimble | Ratchet |
SPC Output | No |
Thimble Type | Ratchet |
Includes | 5 Standards, Carbide Faces, Fitted Case, Locking Nut, Spanner Wrench |
Anvil Shape | Flat |
Case Included | Yes |
Accuracy | +/-0.0001 in |
Spindle Shape | Flat |
Data Output Type | No Output |
Operation Type | Mechanical |
Long Form Calibration Certificate | No |
Number of Micrometers | 6 |
Lock Nut Type | Ring |
Anvil Material | Carbide |
Case Type | Wood Case |
Spindle Material | Carbide |
IP Rating | Not Rated |
Description
This Starrett S436.1CXRLZ Micrometer Set is a versatile set of micrometers that offers you an extensive range of measuring tools. These precision instruments are designed to provide exceptional accuracy and high performance, while still being easy to use. The mechanical outside micrometer set has a ratchet thimble and a flat anvil with a flat spindle shape. It comes in 6 different sizes, including 1 in., 2 in., 3 in., 4 in., 5 in., and 6 in.. Each micrometer can measure up to 0.001 inches with the highest degree of accuracy at +/-0.0001 inches. This wood case features smooth edges for easy handling, so you can keep your fingers safe from injury when opening or closing it up. Whether you are looking for precision measuring tools or simply want something reliable to rely on, the Starrett S436.1CXRLZ Micrometer Set is definitely worth checking out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER20, 5/32 in. (04220-5/32)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- DRILL AMERICA 7/8"-9 Carbon Steel Bottoming Hand Tap (DWTB7/8-9)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- STARRETT Anvil Micrometer Set, 12 to 16" Range (224.1DRLZ)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- STARRETT Micrometer Set, 0 to 4 In, 0.0001 In (ST436.1BXRLZ)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- STARRETT Inside Micrometer Set, 6 to 8" Range (S770BXTLZ)
- Starrett Precision Gauges & Accessories