Shop All Micrometer Sets
Starrett
Micrometer Set, 0 to 4 In, 0.0001 In
Mfr # ST436.1BXRLZ
Zoro # G1241782
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in, 4 in
- Range 0 in to 4 in
- Resolution 0.0001 in
- Thimble Ratchet
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # ST436.1BXRLZ
- Zoro # G1241782
- UPC # 049659680416
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 2 in, 3 in, 4 in |
Range | 0 in to 4 in |
Resolution | 0.0001 in |
Thimble | Ratchet |
SPC Output | No |
Thimble Type | Ratchet |
Includes | 3 Standards, Carbide Faces, Fitted Case, Locking Nut, Spanner Wrench |
IP Rating | Not Rated |
Case Type | Wood Case |
Spindle Material | Carbide |
Accuracy | +/-0.0001 in |
Anvil Shape | Flat |
Number of Micrometers | 4 |
Anvil Material | Carbide |
Operation Type | Mechanical |
Data Output Type | No Output |
Lock Nut Type | Ring |
Spindle Shape | Flat |
Case Included | Yes |
Long Form Calibration Certificate | No |
Description
Mechanical Outside Micrometer Set, Range 0 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Data Output Type No Output, Long Form Calibration Certificate No, Dimension Type Inch, Micrometers Included 1 in, 2 in, 3 in, 4 in, Number of Micrometers 4, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Wood Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Gatemouth 16 Tool Bag, Camouflage, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (85016)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- FELCO Long Reach Harvesting Snips (FELCO 322)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- STARRETT Inside Micrometer Set, 4 to 6" Range (S770BXTKZ)
- STARRETT Inside Micrometer Set, 0.750 to 2" Range (S770BXTEZ)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- H & H INDUSTRIAL PRODUCTS Dasqua 12-20mm Digital Inside Micrometer Set (4511-6210)
- Starrett Precision Measuring Tools