Shop All Micrometer Sets
Starrett
Micrometer Set, 0 to 3 In, 0.0001 In
Mfr # ST436.1AXFLZ
Zoro # G4745851
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in
- Range 0 in to 3 in
- Resolution 0.0001 in
- Thimble Friction
- SPC Output NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # ST436.1AXFLZ
- Zoro # G4745851
- UPC # 049659680386
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 2 in, 3 in |
Range | 0 in to 3 in |
Resolution | 0.0001 in |
Thimble | Friction |
SPC Output | NO |
Thimble Type | Friction |
Includes | 2 Standards, Carbide Faces, Fitted Case, Locking Nut, Spanner Wrench |
Long Form Calibration Certificate | No |
Case Type | Wood Case |
Spindle Material | Carbide |
Data Output Type | No Output |
Spindle Shape | Flat |
Anvil Material | Carbide |
Lock Nut Type | Ring |
IP Rating | Not Rated |
Operation Type | Mechanical |
Anvil Shape | Flat |
Accuracy | +/-0.0001 in |
Number of Micrometers | 3 |
Case Included | Yes |
Description
This Starrett ST436.1AXFLZ Micrometer Set is a professional set of mechanical outside micrometers that you can rely on for your precision measurements. This kit includes 3 different sizes - 1 in, 2 in and 3 in - of mechanical outside micrometers. Each one has a range from 0 to 3 inches and a resolution of 0.0001 inch with thimble friction type. The micrometers are housed in a wood case that offers protection and durability. It also comes with an accuracy of +/-0.0001 inch, as well as flat carbide spindles and anvils made from carbide material. With the Starrett ST436.1AXFLZ Micrometer Set, you can be sure that you have all the tools necessary for your precision measurements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ratcheting Wrench Tray 31-Piece Set -SAE (30392)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- OX TOOLS Pro Utility Knife Pouch, Oil Tanned Leather (OX-P263404)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 3" Groo-V Tip Bit (GRT- 3- 3)
- STARRETT Anvil Micrometer Set, 12 to 16" Range (224.1DRLZ)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- STARRETT Inside Micrometer Set, 0.750 to 2" Range (S770BXTEZ)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- STARRETT Micrometer Set, 0-3 In, 0.0001 Res, 3 Pc (ST436.1AXRLZ)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Inside Micrometer Set, 4 to 6" Range (S770BXTKZ)
- Starrett Micrometers & Sets