Shop All Micrometer Sets
Starrett
Micrometer Set, 0-12 In, 0.001 Res, 12 Pc
Mfr # S436EXRLZ
Zoro # G0836911
product price: $5,130.99
/ea
Free Shipping & Returns
$5,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 10 in, 11 in, 12 in, 2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in
- Range 0 in to 12 in
- Resolution 0.001 in
- Thimble Ratchet
- SPC Output NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S436EXRLZ
- Zoro # G0836911
- UPC # 049659520125
- Country of Origin United States
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Outside Micrometer Set |
Micrometers Included | 1 in, 10 in, 11 in, 12 in, 2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in |
Range | 0 in to 12 in |
Resolution | 0.001 in |
Thimble | Ratchet |
SPC Output | NO |
Thimble Type | Ratchet |
Resolution (In./mm) | 0.001 |
Includes | Spanner Wrench, Standards, Wood Case |
Anvil Shape | Flat |
Number of Micrometers | 12 |
Long Form Calibration Certificate | No |
Case Type | Wood Case |
Spindle Shape | Flat |
Anvil Material | Carbide |
Accuracy | +/-0.0001 in |
Spindle Material | Carbide |
IP Rating | Not Rated |
Lock Nut Type | Ring |
Case Included | Yes |
Operation Type | Mechanical |
Data Output Type | No Output |
Description
The Starrett S436EXRLZ Micrometer Set is an ideal solution for your fastener measurement needs. This comprehensive set of micrometers covers a wide range of applications and measurements. It comes with 12 different micrometers, ranging from 0 in to 12 in. Each one has a ratchet thimble that makes it easy to use. The flat anvil shape allows you to measure both inside and outside dimensions accurately. The set includes 1 in., 10 in., 11 in., 12 in., 2 in., 3 in., 4 in., 5 in., 6 inch, 7 inch, 8 inch and 9 inch micrometers with resolutions of 0.001 inches/mm each. Whether you are working on large projects or small ones, the Starrett S436EXRLZ Micrometer Set is the perfect tool kit for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cross Pein Hammer, 4 lb, 14-1/2, Fiberglass (6DWL6)
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-4' 8-5/8)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- STARRETT Inside Micrometer Set, 0.750 to 2" Range (S770BXTEZ)
- STARRETT Inside Micrometer Set, 2 to 12 In (124BZ)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set (4112-0206)
- Starrett Precision Measuring Tools