Shop All Micrometers
Starrett
Micrometer Outside
Mfr # T436RLS-3 1/2
Zoro # G0965170
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 1-1/2 to 3-1/2"
- Features Extremely Hard and Stable One-Piece Spindle
- Includes Ratchet Stop, Lock Nut, Standard
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T436RLS-3 1/2
- Zoro # G0965170
- Country of Origin United States
- Category Micrometers
Details
Item | Automotive Crankshaft Micrometer |
Resolution | 0.0001" |
Range | 1-1/2 to 3-1/2" |
Features | Extremely Hard and Stable One-Piece Spindle |
Includes | Ratchet Stop, Lock Nut, Standard |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN300-KT-78-5/16X18-SW Adjustable Lever Steel (5TF35K)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2090-P2)
- KODIAK CUTTING TOOLS .153 HSS Chucking Reamer Straight Flute Straight Shank (5474766)
- TEKTON 1/2 Inch Center Punch (66085)
- STARRETT Outside Micrometer, 2", Ratchet (436.1XRL-2)
- STARRETT Can Seam Micrometer w/Depth Gage, 0 to 0.375 (208DZ)
- STARRETT Depth Micrometer, 0 to 6" (440Z-6RL)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- STARRETT Outside Micrometer, Mechanical, 1 to 2", 0.001" (T2XRL)
- STARRETT Outside Micrometer, 3 to 4" Range, Ratchet (444.1MXRL-25)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- Starrett Precision Measuring Tools