Shop All Micrometers
Starrett
Micrometer Outside
Mfr # T436.1XRL-4 W/SLC
Zoro # G0583348
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Designed Tapered Frame for use in Narrow Slots and Tight Places
- Includes Ratchet Stop, Lock Nut, Carbide Faces
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T436.1XRL-4 W/SLC
- Zoro # G0583348
- Country of Origin United States
- Category Micrometers
Details
Item | Outside Micrometer with Standard Letter of Certification |
Resolution | 0.0001" |
Range | 3 to 4" |
Features | Designed Tapered Frame for use in Narrow Slots and Tight Places |
Includes | Ratchet Stop, Lock Nut, Carbide Faces |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YR72)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (133375 1/4-20)
- VEGA Hex Ball L-Key (Long), 1.5 mm (HB015L)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- STARRETT Outside Micrometer w/ Case, 1", Friction (T436.1XFL-1)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- STARRETT Blade Micrometer (486P-12)
- GENERAL TOOLS MICROMETER 0-1""SATIN FIN (102)
- Starrett Precision Measuring Tools