Shop All Micrometers
Starrett
Micrometer Outside
Mfr # T436.1XRL-3 W/SLC
Zoro # G0583320
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Designed Tapered Frame for use in Narrow Slots and Tight Places
- Includes Ratchet Stop, Lock Nut, Carbide Faces
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # T436.1XRL-3 W/SLC
- Zoro # G0583320
- Country of Origin United States
- Category Micrometers
Details
Item | Outside Micrometer with Standard Letter of Certification |
Resolution | 0.0001" |
Range | 2 to 3" |
Features | Designed Tapered Frame for use in Narrow Slots and Tight Places |
Includes | Ratchet Stop, Lock Nut, Carbide Faces |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6-Tool Ratcheting Box End Wrench Holder (Red) (ORG22206)
- DRILL AMERICA 7/16" Brad Point Drill Bit (DMS68-0070)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A4)
- MILWAUKEE TOOL 2-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0724)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- STARRETT Micrometer Inside (78XTZ-138)
- STARRETT Micrometer Inside (124MBZ)
- STARRETT Micrometer Outside (T436.1XRL-2)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- Starrett Precision Measuring Tools