Shop All Micrometers
Starrett
Micrometer Outside
Mfr # T436.1XRL-2
Zoro # G0965021
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T436.1XRL-2
- Zoro # G0965021
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.25 in |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 1 to 2" |
Features | Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
Anvil Material | Carbide |
Spindle Material | Carbide |
Case Type | Plastic Case |
Thimble Type | Ratchet |
Maximum Measurement - Inch | 2 in |
Frame Material | Steel |
Accuracy | +/-0.0001 in |
Case Included | Yes |
Anvil Shape | Flat |
Operation Type | Mechanical |
Minimum Measurement - Inch | 1 in |
Spindle Shape | Flat |
Mechanical Display Type | Vernier |
Description
This Starrett T436.1XRL-2 Micrometer Outside is a great tool for taking accurate measurements. The range is 1 to 2" and the accuracy is +/-0.0001 in. The micrometer has a knurled ring lock nut, which prevents slipping while you take your measurements. It also has a flat spindle and ratchet thimble, allowing you to set it up easily and quickly with just one hand. This carbide anvil will not wear out or crack under pressure, so you can use it repeatedly without worry of breakage or inaccuracy over time. You won't be disappointed by this Starrett Micrometer because it allows for fast and easy measurement that will meet your needs every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 7/8in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25328)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- SURTEK Flat Bastard File 6 (120331)
- HHIP 3 X 3/32 X 1" High Speed Steel Plain Slitting Saw (5071-4206)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- STARRETT Outside Micrometer, 125 to 150mm Range (T436.1XRL-7)
- STARRETT Blade Micrometer (486P-12)
- STARRETT Depth Micrometer, 0 to 12", 4" Base (445BZ-12RL)
- STARRETT Outside Micrometer, 75 to 100mm Range (T436.1XRL-11)
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 (35-070-025)
- Starrett Micrometers & Sets