Shop All Micrometers
Starrett
Micrometer Outside
Mfr # T436.1XFL-5
Zoro # G0583287
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # T436.1XFL-5
- Zoro # G0583287
- Country of Origin United States
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 4 to 5" |
Features | Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Pattern 7-Sa (18072USA)
- WESTWARD General Purpose Square Screwdriver #1 Round (401M34)
- DIABLO 5-1/4 in. Bi-Metal T-Shank Jig Saw Blade 5/10 TPI 5 pk (DJT345XF5)
- MASON Vibration Iso Pad, 4x4x3/4 In, PK2 (2LVR6)
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- STARRETT Interchangeable Anvil Micrometer, 0 to 4" (224AARLZ)
- STARRETT Micrometer Outside (211XP)
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Micrometer Outside (436.1MXFL-25)
- Starrett Micrometers