Shop All Micrometers
Starrett
Micrometer Outside
Mfr # T436.1XFL-3 W/SLC
Zoro # G0964769
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Spindle Flat
- Anvil Flat
- Thimble Friction
- Lock Nut Type Knurled Ring Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # T436.1XFL-3 W/SLC
- Zoro # G0964769
- Country of Origin United States
- Category Micrometers
Details
Item | Outside Micrometer with Standard Letter of Certification |
Resolution | 0.0001" |
Range | 2 to 3" |
Includes | Fiction Thimble, Lock Nut, Carbide Faces |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5218-TT)
- GENERAL TOOLS Vernier Caliper, Steel, 2-9/16" Jaw D (722)
- DRILL AMERICA 1-3/16"-18 Carbon Steel Hex Die (DWTSH1-3/16-18)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- STARRETT Micrometer Inside (78XTZ-2)
- STARRETT Inside Micrometer, 4 to 40" (823EZ)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- STARRETT Can Seam Micrometer, Snub Nose, 0-0.375" (207Z)
- PROTO Proto J6008C 1/2" Drive Ratcheting Head Micrometer Torque Wrench 16-80 ft-lbs, ASME (J6008C)
- Starrett Micrometers & Sets