Shop All Micrometers
Starrett
Micrometer Outside
Mfr # T225F
Zoro # G0963490
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 0.400"
- Features Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T225F
- Zoro # G0963490
- Country of Origin United States
- Category Micrometers
Details
Item | Wire Micrometer |
Resolution | 0.0001" |
Range | 0 to 0.400" |
Features | Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torx(R) Flag Handle Star Key, T40 Tip Size, 6 57/64 in Long (DT 2143 KTX T40)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9NE)
- POWERWELD F-Clamp, 12" (F-1200-12)
- STARRETT Micrometer Inside (124MBZ)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- STARRETT Inside Micrometer, 1-1/2 to 12" (823BZ)
- STARRETT Outside Micrometer, 2", Friction (T436.1XFL-2)
- STARRETT Micrometer Outside (T436.1XFL-6)
- STARRETT Micrometer Inside 3/8 to 1/2" Range (78XTZ-500)
- HHIP 8"/200mm IP54 Spalsh Proof Electronic Digital Caliper (4109-0037)
- Starrett Micrometers