Shop All Micrometers
Starrett
Micrometer Outside
Mfr # 576XR
Zoro # G3192458
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1/2"
- Features Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Includes Fitted Plastic Case, Wrench
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 576XR
- Zoro # G3192458
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Diameter | 0.2 in |
Dimension Type | Inch |
Details
Item | Micrometer |
Resolution | 0.001" |
Range | 0 to 1/2" |
Features | Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment |
Includes | Fitted Plastic Case, Wrench |
Spindle | Flat |
Anvil | Round |
Thimble | Ratchet |
Rotating Spindle (Yes/No) | Yes |
Long Form Calibration Certificate | No |
Anvil Material | Steel |
Spindle Material | Carbide |
SPC Output | No |
Maximum Measurement - Inch | 0.5 in |
Operation Type | Mechanical |
Thimble Type | Ratchet |
Case Included | Yes |
Minimum Measurement - Inch | 0 in |
Accuracy | +/-0.0001 in |
Anvil Shape | Round |
Case Type | Plastic |
Description
Mechanical Spherical-Anvil Micrometer, Range 0 in to 0.5 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Round, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Anti Glare, Accurate Measuringl, Includes Wrench, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum (JHW13542)
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Deep Depth, Black Oxide (J7325M)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.20mm (112103200)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill (Tool Only) (2902-20)
- STARRETT Precision Outside Micrometer, Carbide Spindle, 9" (436.1XRL-9)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- MITUTOYO 0 to 1/.0001" Deep Throat Mic (118-129)
- Starrett Precision Gauges & Accessories