Shop All Micrometers
Starrett
Micrometer Outside
Mfr # 224MARLZ
Zoro # G0964349
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 50 to 150mm
- Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 224MARLZ
- Zoro # G0964349
- Country of Origin United States
- Category Micrometers
Details
Item | Interchangeable Anvil Micrometer |
Resolution | 0.01mm |
Range | 50 to 150mm |
Features | Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment |
Includes | (1) Wood Case, 50mm, 75mm, 100mm, 125mm Standards |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Brass Hammer, Hickory Handle, 1lb (15124)
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/8" STANDARD IM (GP4036R)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 1/4"R (CF671PF)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/8 (C47694)
- STARRETT Outside Micrometer, 3 to 4" Range, Ratchet (444.1MXRL-25)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- STARRETT Can Seam Micrometer, Snub Nose, 0-0.375" (207Z)
- STARRETT Micrometer Outside (T436.1XRL-6)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- MITUTOYO Can Seam (147-103)
- Starrett Micrometers