Shop All Micrometers
Starrett
Micrometer Multi-Anvil
Mfr # 220XFL-1
Zoro # G0583031
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Features Extremely Hard and Stable One-Piece Spindle, Interchangeable Anvils are Rigidly Held in the Vise type Frame and Quickly Interchanged by a Single Lock Screw Adjustment
- Spindle Flat
- Anvil Round, Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 220XFL-1
- Zoro # G0583031
- Country of Origin United States
- Category Micrometers
Details
Item | Mul-T-Anvil Micrometer |
Resolution | 0.001" |
Range | 0 to 1" |
Features | Extremely Hard and Stable One-Piece Spindle, Interchangeable Anvils are Rigidly Held in the Vise type Frame and Quickly Interchanged by a Single Lock Screw Adjustment |
Spindle | Flat |
Anvil | Round, Flat |
Thimble | Friction |
Lock Nut Type | Knurled Ring Type |
Description
Micrometer Multi-Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1INCH)
- DREMEL Cutting Wheel, Diamond, 3-1/2 in. dia. (US540-01)
- LION GUN 18-Volt 3/4" Torque Wrench (LIONGUN-.7)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- STARRETT Can Seam Micrometer, Snub Nose, 0-0.375" (207Z)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- STARRETT Outside Micrometer, Mechanical, 1 to 2", 0.001" (T2XRL)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC (389-351-30)
- Starrett Precision Measuring Tools