Shop All Micrometers
Starrett
Micrometer Inside
Mfr # 700MA
Zoro # G0962617
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Features Quick Inside Measurements, Satin Chrome Reading Surface is Glare Free and Resists Rust
- Thimble Friction
- Lock Nut Type Lock screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 700MA
- Zoro # G0962617
- Country of Origin United States
- Category Micrometers
Details
Item | Inside Micrometer Caliper |
Resolution | 0.01mm |
Range | 5 to 30mm |
Features | Quick Inside Measurements, Satin Chrome Reading Surface is Glare Free and Resists Rust |
Thimble | Friction |
Lock Nut Type | Lock screw |
Description
Micrometer Inside
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSCA 1.1lb copper hammer (OS070F500)
- PALADIN TOOLS Die 26-14 Awg Insulated Blister (PA2029)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- PROTO Full Polish Combination Wrench 5/8" - 12 Point (J1220-T500)
- STARRETT Outside Micrometer, 3 to 4" Range, Ratchet (444.1MXRL-25)
- STARRETT Digital Outside Micrometer, 1", Ratchet (T216XRL-1)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- STARRETT Sheet Metal Micrometer, 0 to 1, 6" Throat (222AXR-1)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- BNS Intrimik Inside Micrometer, Style A Inch Reading, Analog Indication (599-281-3)
- Starrett Precision Measuring Tools