Shop All Micrometers
Starrett
Micrometer Inside 3/8 to 1/2" Range
Mfr # 78XTZ-500
Zoro # G0963588
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00025"
- Operation Mechanical
- Features Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
- Includes Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 78XTZ-500
- Zoro # G0963588
- Country of Origin United Kingdom
- Category Micrometers
Details
Item | Bore Gage Micrometer |
Resolution | 0.00025" |
Range | 3/8 to 1/2" |
Operation | Mechanical |
Features | Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings |
Includes | Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions |
Thimble | Ratchet |
Description
Micrometer Inside 3/8-1/2IN Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Shear Kit, 18 ga., 20V (DCS491M2/DCL043)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- SUNEX MASTER HEX BIT IMP SKT SET 84PC 3/8"DR (SU3569)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- STARRETT Micrometer Inside (78XTZ-138)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- STARRETT Micrometer Inside (78XTZ-6)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- STARRETT Outside Micrometer, 2", Ratchet (436.1XRL-2)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- HHIP Dasqua 0-25mm/0-1 in. Digital Outside Micrometer (4230-2005)
- Starrett Micrometers & Sets