Shop All Micrometers
Starrett
Micrometer Inside
Mfr # 124MDZ
Zoro # G0582955
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 50 to 800mm
- Features Adjustable for Length, Hardened and Ground Anvils, Quick-Reading Figures
- Includes 124MA/134MC Rods, (1) Padded Case
- Spindle Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 124MDZ
- Zoro # G0582955
- Country of Origin United States
- Category Micrometers
Dimensions
Rod Dia. | 0.250 in, 0.340 in |
Rod Diameter | 1/4 in |
Description
The Starrett 124MDZ Micrometer Inside is a reliable measuring tool that can help you get accurate measurements in your work. This micrometer set has been designed to meet the demands of industrial applications. It features a curved spindle and plain thimble for ease of use. The anvils are made of steel, making them highly durable and resistant to wear and tear. This inside micrometer set comes with a mechanical operation type for added convenience. Its lock nut is screw type, which means it offers better control over the pressure applied when taking measurements. When you need precision measurements in your work, this Starrett 124MDZ Micrometer Inside will be very useful for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M8 x 1.25mm Yellow Ring HSSE-V3 Spiral Flute Taps (123658)
- DREMEL Battery, 2 Ah, 2 5/8" L (B814-01)
- STAHLWILLE TOOLS Series MANOSKOP torque wrenches w.mount for insert tools No.755/20 40-200 N·m mount 14x18 mm (50010020)
- VIM PRODUCTS VIM Tools T40 Torx 8 in. Long from V458L Set (V8L-T40)
- STARRETT Micrometer Outside (T436.1XRL-2)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- STARRETT Micrometer Inside (78XTZ-138)
- STARRETT Tube Type Outside Micrometer, 1" (569AXP)
- STARRETT Inside Micrometer, 1-1/2 to 12" (823BZ)
- STARRETT Micrometer Inside (78XTZ-2)
- MITUTOYO 4 to 52/.001" Inside Micrometer Ext. Rod (139-180)
- Starrett Micrometers & Sets