Shop All Micrometers
Starrett
Micrometer Inside
Mfr # 124MAZ
Zoro # G0962565
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 50 to 200mm
- Features Adjustable for Length, Hardened and Ground Anvils, Quick-Reading Figures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 124MAZ
- Zoro # G0962565
- Country of Origin United States
- Category Micrometers
Details
Item | Solid -Rod Inside Micrometer Set |
Resolution | 0.01mm |
Range | 50 to 200mm |
Features | Adjustable for Length, Hardened and Ground Anvils, Quick-Reading Figures |
Includes | (6) Measuring Rods, (1) Padded Case |
Description
Micrometer Inside
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 20 Oz (6DWG2)
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb (BG-15-L)
- PROTO Combination Wrench, 4-5/16" Length (J1216ES)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 7/16x1/2x1x4-1/8 (C32961)
- STARRETT Micrometer Inside (124MBZ)
- STARRETT Depth Micrometer, 0 to 6" (445BZ-6RL)
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- STARRETT Anvil for 220/790 Micrometers (PT13017)
- STARRETT Outside Micrometer, Mechanical, 1 to 2", 0.001" (T2XRL)
- Starrett Micrometers & Sets