Shop All Micrometers
Starrett
Micrometer Inside 080 to 100 Range
Mfr # 78XTZ-100
Zoro # G0962748
product price: $1,997.99
/ea
Free Shipping & Returns
$1,997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
- Includes Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 78XTZ-100
- Zoro # G0962748
- Country of Origin United Kingdom
- Category Micrometers
Details
Item | Bore Gage Micrometer |
Resolution | 0.0001" |
Range | 0.080 to 0.100" |
Operation | Mechanical |
Features | Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings |
Includes | Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions |
Thimble | Ratchet |
Description
Micrometer Inside 080-100 Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54596)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- STARRETT Micrometer Inside (823FZ)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- STARRETT Micrometer Inside (124MBZ)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- STARRETT Outside Micrometer, 125 to 150mm Range (T436.1XRL-7)
- STARRETT Can Seam Micrometer w/Depth Gage, 0 to 0.375 (208DZ)
- Starrett Precision Measuring Tools