Shop All Micrometer Accessories
Starrett
Micrometer Holster Leather
Mfr # 914
Zoro # G0663717
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1 in
- For Use With Starrett Mechanical Micrometers
- For Use With Gauge Type Outside Micrometers
- Compatible Micrometer Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 914
- Zoro # G0663717
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Compatible Micrometer Size | 1 in |
Details
Item | Micrometer Holster |
Range | 1 in |
For Use With | Starrett Mechanical Micrometers |
For Use With Gauge Type | Outside Micrometers |
Description
Micrometer Holster, Compatible Micrometer Size 1 in, Compatible with Brand and Series Starrett, For Use With Gauge Type Outside Micrometers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- BLACK & DECKER Belt (N011005)
- ZORO SELECT Marking Flag, Lime, Blank, Vinyl, PK100 (2321LG-200)
- STARRETT Cable, For 2700 IQ Series Indicators (2700SCU)
- STARRETT Wood Case for Micrometer, 5"/125mm (953)
- STARRETT Micrometer Head (H124C)
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- STARRETT Micrometer Tube (724LZ-60)
- STARRETT Mounting Attachment 716 Indicator Tester (PT26009)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-2)
- Starrett Precision Measuring Tools